Shop All Reader Eyewear
Crossfire
Crossfire Talon Bifocal Safety Eyewear
Mfr # 12115
Zoro # G3861236
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 12115
- Zoro # G3861236
- UPC # 892214001863
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Crossfire Talon Bifocal Safety Eyewear |
Lens Color | Smoke |
Frame Color | Matte Black |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 1.5 |
Description
Crossfire Talon Bifocal Safety Eyewear, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 070)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TOUGH DUCK Moto Vest, WV041-BROWN-L (WV041)
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12425)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84415)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.00 Diopter (8W738)
- Crossfire Reader Eyewear