Shop All Reader Eyewear
Crossfire
Crossfire Sniper Bifocal Safety Eyewear
Mfr # 92115
Zoro # G3861297
product price: $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 92115
- Zoro # G3861297
- UPC # 674326285108
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Crossfire Sniper Bifocal Safety Eyewear |
Lens Color | Smoke |
Frame Color | Matte Black |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 1.5 |
Description
Crossfire Sniper Bifocal Safety Eyewear, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- WEATHERTECH Outdoor Mat 48" x 30", ODM2G (ODM2G)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- BRADY Lockout Padlock, KD, Black, 1-7/16"H, PK6 (133266)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92125)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92415)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216420)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941420)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911715)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216425)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15G)
- Crossfire Reader Eyewear