Shop All Reader Eyewear
Crossfire
Crossfire ES5 Bifocal Safety Eyewear
Mfr # 2911725
Zoro # G3861288
product price: $11.69
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Crystal Brown
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 2911725
- Zoro # G3861288
- UPC # 890349002717
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Crossfire ES5 Bifocal Safety Eyewear |
Lens Color | HD Brown |
Frame Color | Crystal Brown |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2.5 |
Description
Crossfire ES5 Bifocal Safety Eyewear, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- BRADY Pipe Marker, PK5, 7093-3C-PK (7093-3C-PK)
- BRADLEY Halo Laboratory Eyewash (S19274C)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296420)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911715)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92125)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216425)
- BOUTON Zenon Z12R Rimless Optical Eyewear w/ 2-Diopter Bifocal Reading-Glass Design, Clear Lens, Gray Frame (250-27-0020)
- Crossfire Reader Eyewear