Shop All Reader Eyewear
Crossfire
Crossfire ES5 Bifocal Safety Eyewear
Mfr # 2911715
Zoro # G3861078
product price: $11.15
/ea
Sold in multiples of 12 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Crystal Brown
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 2911715
- Zoro # G3861078
- UPC # 890349002663
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Crossfire ES5 Bifocal Safety Eyewear |
Lens Color | HD Brown |
Frame Color | Crystal Brown |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 1.5 |
Description
Crossfire ES5 Bifocal Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- KISHIGO Lime, Non-ANSI Compliant, Hard Hat Sun Shield (2810)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296420)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911720)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216415)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12420)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92415)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-215D)
- Crossfire Eye Protection