Shop All Reader Eyewear
Crossfire
Crossfire ES4 Bifocal Safety Eyewear
Mfr # 216425
Zoro # G3860073
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Pearl Gray
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crossfire
- MFR # 216425
- Zoro # G3860073
- UPC # 890349000355
- Country of Origin Cocos (Keeling) Islands
- Category Reader Eyewear
Details
Item | Crossfire ES4 Bifocal Safety Eyewear |
Lens Color | Clear |
Frame Color | Pearl Gray |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2.5 |
Description
Crossfire ES4 Bifocal Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (S-TEX350M-08)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- BRADY Label, 1 in W, White (M6-20-424)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (CCG2-03-M)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216420)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216415)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (296425)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941415)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- Crossfire Eye Protection