Shop All Reader Eyewear
Crossfire
Crossfire Concept Foam Lined Bifocal Safety Eyewear
Mfr # 84425
Zoro # G3860843
product price: $12.99
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Crystal Black
- UV Protection 99.9% UV Protection
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 84425
- Zoro # G3860843
- UPC # 674326285092
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Item | Crossfire Concept Foam Lined Bifocal Saf |
Lens Color | Clear |
Frame Color | Crystal Black |
UV Protection | 99.9% UV Protection |
Polarized Lens | No |
Diopter | 2.5 |
Description
Crossfire Concept Foam Lined Bifocal Saf, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84415)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84420)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941415)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92115)
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-1.5-G2)
- Crossfire Eye Protection