Shop All Accessories
Crossfire
Counter Display, 36-Unit
Mfr # 36BABA
Zoro # G3876207
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 36
- Length 36
- Height 8.6
- Dimensions 36 L x 8.6 H x 10 W
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # 36BABA
- Zoro # G3876207
- UPC # 892214001610
- Country of Origin Taiwan, Province of China
- Category Accessories
Dimensions
Length | 36 |
Height | 8.6 |
Dimensions | 36 L x 8.6 H x 10 W |
Width | 10 |
Details
Item | Counter Display, 36-Unit |
Volume Capacity | 36 |
Features | Neatly and attractively display Crossfire eyewear; Countertop, floor and cardboard options; Available for 12, 18, 36 or 60 pairs |
Description
Counter Display, 36-Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-S)
- NMC Notice Safety Glasses Required In This Area Sign (N6R)
- ZORO SELECT Fire Blanket and Cabinet, Wool (BCCOL)
- NMC Individual Character Stencil 12" Number Set, PMC12-D (PMC12-D)
- CROSSFIRE Adjustable String Cord (G3)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- RAIKA Raika RM 164 GREEN Checkbook Cover - Green (RM 164 GREEN)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Lime, 100PK (19719-BULK)
- FRIO Insulin Cooling Small Wallet- Black- 5.5 in. x 6 in. (1130SmBk)
- BLACKCANYON OUTFITTERS BCO RFID MONEY CLIP WALLET/ BK/BR (BCO5731RFID)
- Crossfire Workwear