Shop All Accessories
Crossfire
Corrugated Cardboard Eyewear Display
Mfr # CD18
Zoro # G3876225
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Length 39
- Height 27
- Dimensions 39 L x 27 H x 1 W
- Features Neatly and attractively display Crossfire eyewear; Countertop, floor and cardboard options; Available for 12, 18, 36 or 60 pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # CD18
- Zoro # G3876225
- UPC # 674326277066
- Country of Origin Taiwan, Province of China
- Category Accessories
Dimensions
Width | 1 |
Length | 39 |
Height | 27 |
Dimensions | 39 L x 27 H x 1 W |
Details
Item | Corrugated Cardboard Eyewear Display |
Features | Neatly and attractively display Crossfire eyewear; Countertop, floor and cardboard options; Available for 12, 18, 36 or 60 pairs |
Description
Corrugated Cardboard Eyewear Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck Single Sided, 48" H, B-30146 (B-30146)
- BRADY Blank Sign, 10-1/4" W, 4-1/4" H, No Text, Aluminum, White (106461)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Yellow (10215841)
- VIKING BT Element Jacket, Solid, Dusk, M (240D-M)
- CROSSFIRE Adjustable String Cord (G3)
- HEXARMOR Cleaning Tissues (14-10009)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- PULL R HOLDING BLK Suspenders Web (61120)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, XL (6300TC)
- GRID WALLET Silver Aluminum Wallet with Money Clip (ALUSIL-CLIP)
- Crossfire Accessories