Shop All Accessories
Crossfire
Black Micro Fiber Bag W/Crossfire Logo
Mfr # CR1
Zoro # G3876636
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dimensions 7.5 L x 2 H x 4.5 W
- Width 4.5
- Length 7.5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crossfire
- MFR # CR1
- Zoro # G3876636
- UPC # 674326279039
- Country of Origin China
- Category Accessories
Dimensions
Dimensions | 7.5 L x 2 H x 4.5 W |
Width | 4.5 |
Length | 7.5 |
Height | 2 |
Details
Item | Black Micro Fiber Bag W/Crossfire Logo |
Color | Black |
Features | Single eyewear options include a neck cord, microfiber bag, zippered pouch; Cases for multiple glasses also available |
Description
Black Micro Fiber Bag W/Crossfire Logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- DICKIES FR Button Down Work Shirt, XL, Navy (2837NB XL 0R)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Small/Medium (48-73-5165)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- CROSSFIRE Adjustable String Cord (G3)
- PROFLEX BY ERGODYNE Kneeling, Pad, XL, Black (390)
- COOLAROO Coolaroo 457815 6 x 15 ft. 90 Percent UV Block Shade Fabric; Stone (457815)
- MISSION Cooling Performance Hat Black One Size Fits Most (109527)
- FRIO Insulin Cooling Large Wallet- Burgundy- 7 in. x 5.5 in. (1130LgBurg)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- FRIO Insulin Cooling Mini Wallet- Black- 4 in. x 3 in. (1130MiniBk)
- Crossfire Workwear and Protective Clothing