Shop All Protective Eyewear Accessories
Crossfire
Accessories Safety Eyewear Sample Case -6 Piece Cap
Mfr # C6
Zoro # G800761528
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 13.6 L x 2.9 H x 10.9 W
- Length 13.6
- Features 6 Piece Eyewear Sample Case; Cases for Multiple Glasses and Single Eyewear Options also Available
- Weight 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crossfire
- MFR # C6
- Zoro # G800761528
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 13.6 L x 2.9 H x 10.9 W |
Length | 13.6 |
Details
Features | 6 Piece Eyewear Sample Case; Cases for Multiple Glasses and Single Eyewear Options also Available |
Weight | 1.44 |
Description
The Crossfire C24 Sample Case is a 6 piece accessory case that will help protect and transport eyewear easily and professionally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- MSA SAFETY MSA Comfo™ Classic Half Mask, S (808072)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (121514)
- CROSSFIRE Accessories Safety Eyewear Sample Case-24 Piece Cap (C24)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- EXCELLENT APPLIANCES 16462L Eyeglass Repair Kit, 48PK (EX153700)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- Crossfire Eyewear Accessories