Shop All Protective Eyewear Accessories
Crossfire
Accessories Safety Eyewear Sample Case-24 Piece Cap
Mfr # C24
Zoro # G700761277
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 14 L x 6.5 H x 14 W
- Features 24 Piece Accessory Case; Cases for Multiple Glasses and Single Eyewear Options also Available
- Weight 4.49
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crossfire
- MFR # C24
- Zoro # G700761277
- Country of Origin China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 14 L x 6.5 H x 14 W |
Length | 14 |
Details
Features | 24 Piece Accessory Case; Cases for Multiple Glasses and Single Eyewear Options also Available |
Weight | 4.49 |
Description
The Crossfire C24 Sample Case is a 24 piece accessory case that will help protect and transport eyewear easily and professionally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Beware of Pedestrians Sign, 12" W, 12" H, English, Recycled Aluminum, Red (ST-015-12HA)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45216-G40)
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- CROSSFIRE Accessories Safety Eyewear Sample Case -6 Piece Cap (C6)
- HONEYWELL SAFETY PRODUCTS Genesis Black Clear Xtr (RWS-51023)
- EDGE EYEWEAR Lens Clng Bag, Bk, Microfiber, Saf Eyewear (9802)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- HONEYWELL NORTH Repl Lens, Polycarbonate, Blue Mirror (456FRL)
- Crossfire Eyewear Accessories