Shop All Pens
This Product is Discontinued
Cross
Stylus and Ballpoint Pen, Blue Barrel, M (Discontinued)
Mfr # AT0652-6
Zoro # G5262376
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Pen Grip None
- Barrel Material Metal
- Features Stylus Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Pen |
Pen Grip | None |
Barrel Material | Metal |
Features | Stylus Tip |
Barrel Color | Blue |
Point Type | Medium |
Includes | Gift Box |
Pen Cap | Retractable |
Pen Ink Color | Black |
Includes Pen Cushion | Cushion Not Included |
Series | Tech 2 |
Pen Tip | 0.7 mm |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Blue, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Tech 2, Features Stylus Tip, Includes Gift Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.