Cross

Stylus and Ballpoint Pen, BlackBarrel, M (Discontinued)


This Product is Discontinued
Shop for all Pens

Key Features

  • Ink Color Black
  • Pen Type Ball Point
  • Point Size 0.7 mm
  • Pen Grip None
  • Barrel Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cross
  • MFR # AT0652-1
  • Zoro # G5262385
  • UPC #
    073228117553
  • Country of Origin China
  • Category Pens

Dimensions

Point Size 0.7 mm
Overall Length 5.36"
Pen Point Size Type Medium
Pen Point Size 0.7 mm

Description

Ballpoint Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Black, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Tech 2, Features Stylus Tip, Includes Gift Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products