Shop All Hydraulic Spin-On Filters
Cross
SGF225 Replacement/Interchange Spin-On Filter
Mfr # MF0058058
Zoro # G705780365
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Filter Media Cellulose
- Flow Direction Outside-In
- Seal Type Buna
- Height 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cross
- MFR # MF0058058
- Zoro # G705780365
- Country of Origin United States
- Category Hydraulic Spin-On Filters
Dimensions
Height | 6.94 |
Details
Filter Style | Spin-On |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Micron Rating | 25 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0915323 replaces OEM SGF225 by CROSS and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 6.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 6.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- EATON AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- GATES Polyflex Belts, 7M1150 (7M1150)
- BEHRINGER BSO128A25A38 Replacement/Interchange Spin-On Filter (MF0058063)
- FLUITEK H500710D26 Replacement/Interchange Spin-On Filter (MF0058062)
- DAEWOO 1R415 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI CSD02000A10A, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- REXROTH R928016611 Replacement/Interchange Spin-On Filter (MF0058003)
- Cross Hydraulic Filtration