Shop All Pens
This Product is Discontinued
Cross
Ballpoint Pen, Chrome Barrel, Black/Red (Discontinued)
Mfr # AT0090-1
Zoro # G6431875
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Barrel Color Chrome
- Features Stylus, Twist-action Mechanism
- Includes Tech3+ Lustrous Chrome Multifunction Pen with Stylus and 0.5mm lead 1 x Black Fine Ball Point Refill (8518-1) 1 x Red Fine Ball Point Refill (8518-2) 5 x Pencil Leads (8710)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Multifunction Pen |
Barrel Color | Chrome |
Features | Stylus, Twist-action Mechanism |
Includes | Tech3+ Lustrous Chrome Multifunction Pen with Stylus and 0.5mm lead 1 x Black Fine Ball Point Refill (8518-1) 1 x Red Fine Ball Point Refill (8518-2) 5 x Pencil Leads (8710) |
Point Type | Medium |
Special Pen Packaging | Gift Box |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | Tech3+ |
Pen Barrel Color(s) | Lustrous Chrome/Chrome-Plated Accents |
Pen Style | Retractable |
Pen Ink Color(s) | Black/Red |
Pen Tip Type | Conical |
Description
Ballpoint Pen,Chrome Barrel,Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.