Shop All Outdoor Lounge Sets
Crosley Furniture
Crosley Furniture KO10011PI Tulip 3 Piece Metal Conversation Seating Set in Pastel Pink Gloss
Mfr # KO10011PI
Zoro # G603976457
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosley Furniture
- MFR # KO10011PI
- Zoro # G603976457
- UPC # 710244229241
- Country of Origin China
- Category Outdoor Lounge Sets
Description
The Tulip 3-Piece Metal Outdoor Conversation Seating Set will create the ideal locale for your morning coffee, casual weeknight dinner, or evening glass of wine. Charmingly vintage-inspired chairs and a side table feature clean lines and retro details. Made from steel and finished with a UV-resistant non-toxic powder coated finish, this set it built to last. Designed for easy assembly to ensure you get outdoors faster.
Features- Sturdy Steel Construction
- Easy To Assemble
- Non-Toxic Powder Coated Finish
- UV Resistant
- 3 Piece
- Two Arm Chairs and Side Table
- Finish: Pastel Pink Gloss
- Material: Metal
- Shape: Round
- Style: Cottage
- Collection: Tulip
- Dimension: 33" H x 24.5" W x 20.5" D
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE American Flag 60" H X 96" W (US5PN)
- JACKS IMPORTS Tom Thumb Pelham Bit (1709)
- LOGO BRANDS Arizona 9x9 Side Panel (106-48)
- REMCO #3 Not Applicable Safety Square Point Shovel, Plastic Blade, 30 in L Black Polypropylene Handle (6896BKSS)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- WOODARD CM FS Coral 4PC Seat Set (CPTV-2019-SET)
- INVERNACULO Lana Outdoor Wicker Furniture Set with Wicker Coffee Table, Brown - 4 Piece (IN3122595)
- LEISUREMOD Chelsea 6-Piece Patio Sectional White Aluminum With Green Cushions (CSW-6G)
- Crosley Furniture Patio Furniture