Crosley Furniture CF1112-MA Soho Turntable Stand; Mahogany
Mfr # CF1112-MA
Zoro # G804021543
Product Information
- Brand Crosley Furniture
- MFR # CF1112-MA
- Zoro # G804021543
- UPC # 710244224949
- Country of Origin Unknown
- Category Activity & Classroom Tables
Description
The Soho by Crosley is the music lover's ultimate turntable stand. The top shelf fits most component-style turntables and features two cable management holes to keep your set up tidy. The second shelf is perfect for your accessories: preamp, mini amp, cleaning supplies, etc. and features two more cable management holes. The bottom two shelves can hold up to 100 records each and feature bumpers in the back to ensure that the records sit uniform and are easily accessible. Because details matter, there are three different grooves to display the jacket of the record that's spinning, a headphone hook on the side and space under the bottom shelf to keep your records away from the true enemy: dirt and dust.
Features- Fits most component turntables
- Six cable management holes
- Collection: Soho
- Finish: Mahogany
- Weight: 50.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Hardwood (01243029MA1)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0073-2-ROUND-TBL-BLUE-E-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Grey (XU-A6066-HRSE-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- Crosley Furniture Activity & Classroom Tables