Shop All Outdoor Dining Sets
Crosley
Crosley KOD10010TG 5 Piece Griffith Metal Outdoor Dining Set with Tangerine Chairs & White Table
Mfr # KOD10010TG
Zoro # G403850728
original price:
$658.99
11% off
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosley
- MFR # KOD10010TG
- Zoro # G403850728
- UPC # 710244228305
- Country of Origin Unknown
- Category Outdoor Dining Sets
Description
Relax outside for hours on our nostalgically inspired Griffith metal outdoor furniture. Kick back while you reminisce in this outdoor dining set, designed to withstand the hottest of summer days and other harsh conditions. This furniture set is non-toxic and has a powder-coated finish.
Features- Sturdy steel construction
- Non-toxic powder coated finish
- 5 Piece
- Collection: Griffith
- Color: Tangerine & White
- Material: Metal
- Country of Origin: China
- Weight: 120.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- GARDENCARE Weeder Weeding Tool, Ultimate Crack Weeder, 29-inches Long (GA2691605)
- MTD Pin (711-05604)
- PET ADOBE 2193 Pet Adobe 42" Folding Pet Crate Double Door Kennel Wire Cage for Dogs, Cats or Rabbits (222527PWD)
- PLASTICOS MQ 3-Piece Chair & Table Set in Espresso (424-WEN)
- RAINBOW OUTDOOR Napoli 5-Piece Dining Set-Brown (RBO-NAPOLI-BRW-5DA)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- SAFAVIEH Figueroa 4 Piece Outdoor Dining Set Set- Black and White (PAT2508D)
- PLASTICOS MQ 5-Piece Chair & Table Set (SET-MQ400)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- Crosley Outdoor Dining Sets