Shop All Outdoor Lounge Sets
Crosley
Crosley KO70148-GY Sea Island Wicker Conversational Set - Gray; 6 Piece
Mfr # KO70148-GY
Zoro # G403976480
product price: $2,058.99
/ea
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosley
- MFR # KO70148-GY
- Zoro # G403976480
- UPC # 710244224284
- Country of Origin Unknown
- Category Outdoor Lounge Sets
Description
Expand your outdoor space with the Sea Island 6-piece set. Decorative and functional, your guests will never want for a comfortable seat. You can make the outdoors as appealing as your homes interior. With a thick, black variegated color weave, accented by soft crme-colored cushions, this set has organic beauty suitable for any outdoor space. Use the set as shown, or create your own seating configuration to meet your needs.
Features- Weather-resistant wicker
- Sturdy aluminum frame
- Removable covers for easy cleaning
- Tempered glass table
- Padded cushions
- Spun polyester weather resistant cushion fabric
- 6 piece
- 1x Armchair, 2x Corner Chairs, 1x Coffee Table, 1x Armless Chair and Ottoman
- Collection: Sea Island
- Color: Grey
- Material: Resin Wicker / Aluminum Frame
- Assembly Required: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Support-Chute (749-1004-0637)
- GILMOUR Sprinkler Spike 5800Sqft (816703-1011)
- DIXON Garden Hose, Y Valve (500GHY)
- SIMPSON Nozzle, 0/15/25/40 Deg. Soap (80154)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- COMPAMIA 17.3 in. Marcel XL Resin Outdoor Arm Chair, Taupe (ISP258-DVR)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-112T-DKGY-GG)
- SIESTA EXCLUSIVE Victor Resin Outdoor Chair, White (ISP252-WHI)
- MANHATTAN COMFORT Noli Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV007-CR)
- GRILLTOWN Rocker Mission Box Frame White KN 28W (GR2630451)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- Crosley Outdoor Lounge Sets