Shop All Patio Dining Chairs & Stools
Crosley
Crosley KO10020NV 3 Piece Griffith Outdoor Rocking Chair Set; Navy Gloss
Mfr # KO10020NV
Zoro # G303917125
original price:
$284.99
9% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosley
- MFR # KO10020NV
- Zoro # G303917125
- UPC # 710244243148
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Relax and rock away with the retro-inspired Griffith 3 Piece Rocking Chair Set. Made from sturdy powder-coated steel, the rocking chair and side table are constructed with durability and style in mind. The low slanted seat of the rocking chair allows you to recline on smooth metal rockers while the curved armrests maximize comfort. The round side table complements the rocking chair with the perfect spot to place your drink.
Features- Retro design
- Sturdy steel construction
- Non-toxic powder-coated finish
- Navy gloss finish
- UV resistant
- Chairs have a round back with decorative grooves
- Inclined seat is 18" at its highest point and 14.5" at its lowest
- Ideal for small outdoor spaces
- 3 piece
- Side Table & 2 Rocking Chairs
- Collection: Griffith
- Finish: Navy Gloss
- Chair Dimension: 32.25" H x 22.5" W x 33.12" D
- Table Dimension: 19" H x 22" W x 22" D
- Dimension: 32.25" H x 79" W x 33.13" D
- Weight: 58.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARK Multicolored Plush Majestic Marty Dog Toy (207925)
- MTD Cable-Clutch (946-0916)
- KOHLER Kit Carburetor Repair (Huayi) (14 757 04-S)
- BELL SPORTS Bicycle Dinger Bell (7091052)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- LANCASTER TABLE & SEATING Sea Foam Powder Coated Aluminum Outdoor Side Chair (427CALUSDSF)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIR 4110 Diner Chair -Cracked Ice Red- with 1 in. Pulled Seat - Chrome - Cracked Ice Red (4110CIR)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- Crosley Outdoor Chairs