Shop All Patio Dining Chairs & Stools
Crosley
Crosley KO10004TG 3 Piece Griffith Metal Outdoor Conversation Seating Set - Tangerine
Mfr # KO10004TG
Zoro # G804006274
original price:
$291.99
15% off
new price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosley
- MFR # KO10004TG
- Zoro # G804006274
- UPC # 710244228275
- Country of Origin Unknown
- Category Patio Dining Chairs & Stools
Description
Relax outside for hours on our nostalgically inspired Griffith metal outdoor furniture. Kick back while you reminisce in this seating set, designed to withstand the hottest of summer days and other harsh conditions.
Features- Sturdy steel construction
- Non-toxic powder coated finish
- 3 Piece
- Collection: Griffith
- Color: Tangerine
- Material: Metal
- Country of Origin: China
- Weight: 79.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Neutral Density Filter, for Dual Laser (9138)
- KOHLER Kit Lpac Remote Choke (17 755 17-S)
- WINNING TONGUE PLATE 3 Ring Elevator Leverage Bit with Normal Plate 5-1/2" (3788-5-1/2)
- TECUMSEH Gov Spring (31386)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- LANCASTER TABLE & SEATING Sea Foam Powder Coated Aluminum Outdoor Side Chair (427CALUSDSF)
- LANCASTER TABLE & SEATING Blue Powder Coated Aluminum Outdoor Side Chair (427CALUSDBL)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Arm Chair (427CSMARMGRY)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- Crosley Patio Dining Chairs & Stools