Shop All Desks
Crosley
Crosley CF6506-WH Campbell Writing Desk; White
Mfr # CF6506-WH
Zoro # G003922917
original price:
$476.12
40% off
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Classic meets modern in the Campbell Writing Desk from Crosley. This stylish and sturdy wood desk features a large writing surface and two large drawers on smooth ball-bearing glides. Beveled edge detailing and genuine metal hardware maintains a classic appeal, while slightly tapered legs lend modern flair. A matching hutch for additional storage is also obtainable (CF6510-WH).
Features- Campbell Writing Desk, White
- Durable Steel Frame
- Easy To Assemble
- Color: White
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- LA CROSSE TECHNOLOGY 2.5 in. Silver Atomic Projection Alarm Clock LCD Plug-In (616-1410)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- GEC Offices To Go„¢ 4 Shelf Bookcase in Walnut - Executive Modular Furniture (SL71BC-AWL)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- GLOBAL EQUIPMENT Interion 36"W Corner Desk - Gray (240347GY)
- LUMISOURCE Duke Desk in Walnut Metal, White Wood, and Clear Glass (OFD-DUKE LBNW)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Cherry, Wood (LDPF6630CH)
- GLOBAL INDUSTRIAL Right Handed Return Table, 48, Gray (695215CH)
- Crosley Desks