Shop All Canopies & Shelters
Crosley
Crosley CF3024MB-BR 53.25 x 24 x 36 in. Madeleine Kitchen Island; Brown & Matte Black
Mfr # CF3024MB-BR
Zoro # G904087982
original price:
$626.99
18% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosley
- MFR # CF3024MB-BR
- Zoro # G904087982
- UPC # 710244244305
- Country of Origin China
- Category Canopies & Shelters
Description
Inspired by the French industrial revival, the Madeleine Kitchen Island brings a stylish aesthetic to your kitchen with its beautiful countertop and steel base. Two large open shelves provide ample storage while two towel bars add convenience to your kitchen prep. Whether used as a standalone island or paired with counter height bar stools for added dining space, the Madeleine Kitchen Island will be a fashionable addition to your home.
Features- French industrial design
- Island base constructed of sturdy steel
- Faux wood countertop
- Matte black finish on island base
- Large countertop work space
- Two large flat easy to clean slatted shelves
- Two easily accessible towel bars
- Pairs well with modern farmhouse and traditional decor
- Color: Brown & Matte Black
- Dimension: 53.25 x 24.00 x 36.00 in.
- Weight: 65.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Canada Flag, 5x8 Ft, Nylon (191343)
- GROW MASTER GOPHER BASKET 1GAL 4PK (912108)
- DIXON GH Quick Connect Assembly Valved (500QCKV)
- MALCO Foamboard Staple, 2 1/2 In, PK300 (FBS2BX)
- GAZEBO PENGUIN Yosemite Gazebo Aluminum frame wood finish 10 x 12 (41012MR-62)
- TOJA GRID Polyethylene Shade Cloth 12 ft. H X 10 ft. W (G131012GR1)
- DESIGN TOSCANO The Amelie Architectural Steel Garden Gazebo (FZ397)
- SOJAG Dunwich 8 ft. x 8 ft. Gazebo (308-9168099)
- ALEKO Aleko AB10X8SAND31 10 x 8 ft. Black Frame Retractable Home Patio Canopy Awning; Sand (AB10X8SAND31-UNB)
- SOJAG Meridien Gazebo 10 x 14 ft. (500-8162943)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- Crosley Canopies & Shelters