Shop All Furniture Covers
Crosley Brands
Crosley Brands CO7504-TA Outdoor End Table Furniture Cover; Tan
Mfr # CO7504-TA
Zoro # G303895737
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosley Brands
- MFR # CO7504-TA
- Zoro # G303895737
- UPC # 710244229692
- Country of Origin China
- Category Furniture Covers
Description
Give your outdoor side table shelter with this custom-fitted protective outdoor cover. Sewn from heavy gauge, reinforced vinyl, this cover is ready to face the elements, be they snow, dirt, sap, rain, and more. Tighten the sewn-in drawstrings and maintain your outdoor side table's beauty no matter the season. Designed to fit a variety of outdoor wicker side tables.
Features- Protects furniture from sun, rain, snow, dirt, sap and more
- Made from heavy gauge, reinforced vinyl
- Tan vinyl
- Puncture resistant
- Scratch resistant lining
- Sewn-in drawstrings secure covers to furniture
- Fully assembled
- Color: Tan
- Collection: Furniture Covers
- Material: Polyester 100%
- Width: 21"
- Height: 21"
- Depth: 21"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL NEW Steering Wheel 18" for Case International Harvester (1704-1015)
- Z-STOP Moss Contrl Strip 50' (MB50)
- BRIGGS & STRATTON Float Needle Valve (807706)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- CROSLEY BRANDS Crosley Brands CO7500-GY Outdoor Chair Furniture Cover; Gray (CO7500-GY)
- CROSLEY BRANDS Crosley Brands CO7506-GY Outdoor Chaise Lounge Furniture Cover; Gray (CO7506-GY)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- SUNSET TRADING Horizon Sofa Slipcover Only Tan - 36 x 85 x 39 in. (SU-117600SC-391084)
- DUCK COVERS Ultimate Brown Patio Canopy Swing Cover, 80"W x 60"D x 58"H (UCS826258)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 10-11' Patio Table Umbrellas & Furniture (50-LG1205)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- Crosley Brands Furniture Covers