Shop All Furniture Covers
Crosley Brands
Crosley Brands CO7501-GY Outdoor Loveseat Furniture Cover; Gray
Mfr # CO7501-GY
Zoro # G303895690
original price:
$42.85
9% off
new price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosley Brands
- MFR # CO7501-GY
- Zoro # G303895690
- UPC # 710244229777
- Country of Origin China
- Category Furniture Covers
Description
Give your outdoor loveseat shelter with this custom-fitted protective outdoor cover. Sewn from heavy gauge, reinforced vinyl, this cover is ready to face the elements, be they snow, dirt, sap, rain, and more. Tighten the sewn-in drawstrings and maintain your outdoor loveseat's beauty no matter the season. Designed to fit a variety of outdoor wicker loveseats.
Features- Protects furniture from sun, rain, snow, dirt, sap and more
- Made from heavy gauge, reinforced vinyl
- Gray vinyl
- Puncture resistant
- Scratch resistant lining
- Sewn-in drawstrings secure covers to furniture
- Fully assembled
- Color: Gray
- Collection: Furniture Covers
- Material: Polyester 100%
- Width: 58"
- Height: 30"
- Depth: 36.5"
- Weight: 3.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, 54" Shaft L, Foldable (ST1521S)
- BRIGGS & STRATTON Pre-Cleaner (796254)
- RAIN BIRD Spot Watering Emitters, 2 GPH, PK30 (SW20-30PS)
- GOZNEY Metal Smoking Wood Rack (AD1588)
- CROSLEY BRANDS Crosley Brands CO7500-GY Outdoor Chair Furniture Cover; Gray (CO7500-GY)
- GAN EDEN 72 in. Extra Large Market Umbrella Cover Grey (GA2650504)
- GARDENWARE 33 x 35 x 36 in. Premium Oversized Chair Cover, Dark Brown (GA2670007)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- Crosley Brands Patio Furniture