Shop All Furniture Covers
Crosley Brands
Crosley Brands CO7500-GY Outdoor Chair Furniture Cover; Gray
Mfr # CO7500-GY
Zoro # G203895554
original price:
$37.55
9% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosley Brands
- MFR # CO7500-GY
- Zoro # G203895554
- UPC # 710244229760
- Country of Origin China
- Category Furniture Covers
Description
Give your outdoor chair shelter with this custom-fitted protective outdoor cover. Sewn from heavy gauge, reinforced vinyl, this cover is ready to face the elements, be they snow, dirt, sap, rain, and more. Tighten the sewn-in drawstrings and maintain your outdoor chair's beauty no matter the season. Designed to fit a variety of outdoor wicker chairs.
Features- Protects furniture from sun, rain, snow, dirt, sap and more
- Made from heavy gauge, reinforced vinyl
- Gray vinyl
- Puncture resistant
- Scratch resistant lining
- Sewn-in drawstrings secure covers to furniture
- Fully assembled
- Color: Gray
- Collection: Furniture Covers
- Material: Polyester 100%
- Width: 33"
- Height: 30"
- Depth: 36.5"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 31 X 37 (APCLPD0231)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- AFTERMARKET AL209601 New Outer Tie Rod Fits John Deere 1654 1854 610R 6150M 6150R 6150RH Plus (FRT40-0036)
- BRIGGS & STRATTON Float Bowl (221995)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- PET ADOBE Pet Adobe Couch Cover- Waterproof, Brown (886372TZR)
- Crosley Brands Furniture Covers