Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Wire Rope Thimble, 5/16 in., Steel
Mfr # 1037988
Zoro # G2368375
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 5/16 in
- Finish Galvanized
- Wire Rope Dia. 5/16"
- Standards FF-T-276b
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1037988
- Zoro # G2368375
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Wall Height | 19/64 in |
Inside Wall Width | 11/32 in |
Compatible Rope Diameter | 5/16 in |
Loop Inside Width | 1 1/16 in |
Overall Length | 2 1/2 in |
Overall Width | 1 13/16 in |
Loop Inside Length | 1 7/8 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
Finish | Galvanized |
Standards | FF-T-276b |
End Type | Open End |
Compatible Core Type | Fiber Core, Hollow Core, IWRC, Wire Strand Core |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Lifting Capability | For Lifting |
Compatible Strand Classification | 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36 |
Wall Thickness | 5/64 in |
Description
Wire Rope Thimble, Compatible Rope Diameter 5/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Overall Length 2 1/2 in, Overall Width 1 13/16 in, Wall Height 19/64 in, Inside Wall Width 11/32 in, Wall Thickness 5/64 in, Loop Inside Length 1 7/8 in, Loop Inside Width 1 1/16 in, Compatible Strand Classification 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Hurricane 360° Hand Chain Hoist, 1 Ton, 10 Ft. Lift (5626A)
- DAYTON Caster Kit (MH2MPT202G)
- DAYTON Chain Guide, PK2 (EC-30)
- VESTIL Pallet Lifter (HDP-2-42)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- CROSBY Terminator Wedge Socket, Steel, 1-1/8in (1035054)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- CAMPBELL CHAIN & FITTINGS 1/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675404)
- Crosby Chains, Ropes & Cables