Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Wire Rope Thimble, 1/8 in., Steel
Mfr # 1037256
Zoro # G2368436
product price: $0.65
/ea
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1/8 in
- Wire Rope Dia. 1/8"
- Finish Galvanized
- Standards FF-T-276b
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1037256
- Zoro # G2368436
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Inside Wall Width | 5/32 in |
Loop Inside Width | 11/16 in |
Overall Width | 1 1/16 in |
Overall Length | 1 15/16 in |
Compatible Rope Diameter | 1/8 in |
Loop Inside Length | 1 5/16 in |
Wall Height | 1/8 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
Finish | Galvanized |
Standards | FF-T-276b |
Compatible Strand Classification | 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36 |
End Type | Open End |
Compatible Core Type | Fiber Core, Hollow Core, IWRC, Wire Strand Core |
Wall Thickness | 3/64 in |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Description
Wire Rope Thimble, Compatible Rope Diameter 1/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Steel, Overall Length 1 15/16 in, Overall Width 1 1/16 in, Wall Height 1/8 in, Inside Wall Width 5/32 in, Wall Thickness 3/64 in, Loop Inside Length 1 5/16 in, Loop Inside Width 11/16 in, Compatible Strand Classification 6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- Crosby Chains, Ropes & Cables