Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 7/8in
Mfr # 1010211
Zoro # G7001337
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 7/8 in
- Min. Number of Clips 4
- Material Steel
- Rope Turn Back 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1010211
- Zoro # G7001337
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/8 in |
Wire Rope Dia. | 7/8" |
Rope Turnback Length | 20 in |
Compatible Rope Diameter - Maximum | 7/8 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 4 |
Material | Steel |
Rope Turn Back | 20 in |
Min. Torque | 225 ft-lb |
Includes | (2) Nuts, Saddle, U-Bolt |
Finish | Painted |
Standards | ASME B30.26 |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Minimum Number of Clips Required | 4 |
Fabrication | Forged |
Lifting Capability | For Lifting |
Load Efficiency Rating | 80 % |
Compatible Core Type | Wire Strand Core |
Minimum Installation Torque | 225 ft-lb |
Color | Red, Silver |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 7/8 in, Rope Turnback Length 20 in, Material Steel, Minimum Installation Torque 225 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 4, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 72" H, Orange (CL1386HH71)
- KFI Polaris 05-10 Sportsman Mount (100440)
- PROSOURCE Socket Plastic 1In Black 4Pc (FE-S807-PS)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity (UKDEC112242)
- CROSBY Fist Grip, Double Saddle, 3/16in - 1/4in (1010471)
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- CROSBY Wire Rope Clip, U-Bolt, 1/2in (1010131)
- CROSBY Wire Rope Clip, U-Bolt, 1/8in (1010015)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- US CARGO CONTROL 3/8" Galvanized Drop Forged Wire Rope Clips (20 pack) (GDFWRC38-20PK)
- Crosby Wire Rope Clips