Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 5/8in
Mfr # 1010177
Zoro # G7021752
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 9/16 in to 5/8 in
- Material Steel
- Min. Number of Clips 3
- Rope Turn Back 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1010177
- Zoro # G7021752
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 9/16 in to 5/8 in |
Wire Rope Dia. | 9/16" to 5/8" |
Compatible Rope Diameter - Maximum | 5/8 in |
Rope Turnback Length | 12 in |
Compatible Rope Diameter - Minimum | 9/16 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 3 |
Rope Turn Back | 12 in |
Min. Torque | 95 ft-lb |
Standards | ASME B30.26, FF-C-450 |
Finish | Painted |
Includes | (2) Nuts, Saddle, U-Bolt |
Color | Red, Silver |
Compatible Core Type | Wire Strand Core |
Minimum Number of Clips Required | 3 |
Minimum Installation Torque | 95 ft-lb |
Fabrication | Forged |
Lifting Capability | For Lifting |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Load Efficiency Rating | 80 % |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum 9/16 in, Compatible Rope Diameter - Maximum 5/8 in, Rope Turnback Length 12 in, Material Steel, Minimum Installation Torque 95 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3, Finish Painted, Standards ASME B30.26, FF-C-450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, SS (BBS36SBL)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- VESTIL Economy Transporter/Tilter (ETT-254)
- CAMPBELL CHAIN & FITTINGS Rigid Eye Pulley 3" (T7550404)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Wire Rope Clip, U-Bolt, 1in (1010239)
- CROSBY Fist Grip, Double Saddle, 9/16in - 5/8in (1010550)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- CROSBY Fist Grip, Double Saddle, 1in (1010612)
- NATIONAL MFG/SPECTRUM BRANDS HHI 18 Wire Rope Clamp (N100-259)
- Crosby Wire Rope Clips