Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 5/16in
Mfr # 1010079
Zoro # G8561786
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 5/16 in
- Material Steel
- Min. Number of Clips 2
- Rope Turn Back 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1010079
- Zoro # G8561786
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Rope Turnback Length | 5 1/4 in |
Compatible Rope Diameter - Maximum | 3/8 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 2 |
Rope Turn Back | 5 1/4 in |
Min. Torque | 30 ft-lb |
Standards | ASME B30.26 |
Finish | Painted |
Includes | (2) Nuts, Saddle, U-Bolt |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Load Efficiency Rating | 80 % |
Lifting Capability | For Lifting |
Minimum Number of Clips Required | 2 |
Compatible Core Type | Wire Strand Core |
Fabrication | Forged |
Color | Red, Silver |
Minimum Installation Torque | 30 ft-lb |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/8 in, Rope Turnback Length 5 1/4 in, Material Steel, Minimum Installation Torque 30 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- CALDWELL Forklift Beam, Fixed Hook, Cap 15,000 lb (10F-7.5-36)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232-186)
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/2in (1010319)
- CROSBY Wire Rope Clip, U-Bolt, 1in (1010239)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- CROSBY Fist Grip, Double Saddle, 9/16in - 5/8in (1010550)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- BARON MANUFACTURING Turnbuckle 1/2X9Exe Galv (15129)
- Crosby Wire Rope Clips