Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 1/8in
Mfr # 1010015
Zoro # G8561752
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1/8 in
- Material Steel
- Min. Number of Clips 2
- Rope Turn Back 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1010015
- Zoro # G8561752
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Compatible Rope Diameter - Maximum | 1/8 in |
Rope Turnback Length | 3 1/4 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 2 |
Rope Turn Back | 3 1/4 in |
Min. Torque | 4.5 ft-lb |
Standards | ASME B30.26 |
Finish | Painted |
Includes | (2) Nuts, Saddle, U-Bolt |
Minimum Installation Torque | 4.5 ft-lb |
Color | Red, Silver |
Minimum Number of Clips Required | 2 |
Load Efficiency Rating | 80 % |
Fabrication | Forged |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/8 in, Rope Turnback Length 3 1/4 in, Material Steel, Minimum Installation Torque 4.5 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 6 in. Dia., 1000 lb. (4DE80)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- BULLDOG WINCH Hawse Fairlead, 151mm Mount - Aluminum Polished (30006)
- CROSBY Fist Grip, Double Saddle, 1in (1010612)
- CROSBY Fist Grip, Double Saddle, 7/16in - 1/2in (1010532)
- CROSBY Wire Rope Clip, U-Bolt, 1/4in (1010051)
- CROSBY Wire Rope Clip, U-Bolt, 1in (1010239)
- CROSBY Wire Rope Clip, U-Bolt, 1/2in (1010131)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- MIDWEST FASTENER 5/16" Wire Rope Clips 50PK (54673)
- Crosby Wire Rope Clips