Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 1/2in
Mfr # 1010131
Zoro # G8561804
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 7/16 in to 1/2 in
- Material Steel
- Min. Number of Clips 3
- Rope Turn Back 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1010131
- Zoro # G8561804
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 7/16 in to 1/2 in |
Wire Rope Dia. | 7/16" to 1/2" |
Rope Turnback Length | 11 1/2 in |
Compatible Rope Diameter - Maximum | 1/2 in |
Compatible Rope Diameter - Minimum | 7/16 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Material | Steel |
Min. Number of Clips | 3 |
Rope Turn Back | 11 1/2 in |
Min. Torque | 65 ft-lb |
Finish | Painted |
Includes | (2) Nuts, Saddle, U-Bolt |
Standards | ASME B30.26, FF-C-450 |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Minimum Number of Clips Required | 3 |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Color | Red, Silver |
Load Efficiency Rating | 80 % |
Minimum Installation Torque | 65 ft-lb |
Fabrication | Forged |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum 7/16 in, Compatible Rope Diameter - Maximum 1/2 in, Rope Turnback Length 11 1/2 in, Material Steel, Minimum Installation Torque 65 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 3, Finish Painted, Standards ASME B30.26, FF-C-450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- KINEDYNE Lever Chain Binder (10046GRA)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- CROSBY Fist Grip, Double Saddle, 1in (1010612)
- CROSBY Fist Grip, Double Saddle, 3/4in (1010578)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Wire Rope Clip, U-Bolt, 5/8in (1010177)
- CROSBY Fist Grip, Double Saddle, 3/8in (1010514)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- MIDWEST FASTENER 3/8" Wire Rope Clips 40PK (52193)
- Crosby Chains, Ropes & Cables