Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 1-1/4in
Mfr # 1010275
Zoro # G6498213
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1 1/4 in
- Min. Number of Clips 7
- Material Steel
- Rope Turn Back 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1010275
- Zoro # G6498213
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1 1/4 in |
Wire Rope Dia. | 1-1/4" |
Compatible Rope Diameter - Maximum | 1 1/4 in |
Rope Turnback Length | 44 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 7 |
Material | Steel |
Rope Turn Back | 44 in |
Min. Torque | 360 ft-lb |
Finish | Painted |
Standards | ASME B30.26 |
Includes | (2) Nuts, Saddle, U-Bolt |
Minimum Installation Torque | 360 ft-lb |
Compatible Core Type | Wire Strand Core |
Minimum Number of Clips Required | 7 |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Load Efficiency Rating | 90 % |
Fabrication | Forged |
Color | Red, Silver |
Lifting Capability | For Lifting |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 1/4 in, Rope Turnback Length 44 in, Material Steel, Minimum Installation Torque 360 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 90 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 7, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- HAMILTON Duralast Wheel, 4X2 1Rb (W-420-D-1)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- CROSBY Fist Grip, Double Saddle, 3/4in (1010578)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Wire Rope Clip, U-Bolt, 3/8in (1010097)
- CROSBY Wire Rope Clip, U-Bolt, 1in (1010239)
- CROSBY Wire Rope Clip, U-Bolt, 7/8in (1010211)
- CROSBY Wire Rope Clip, U-Bolt, 1/8in (1010015)
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- Crosby Wire Rope Clips