Shop All Wire Rope Clips
Crosby
Wire Rope Clip, U-Bolt, 1-1/2in
Mfr # 1010319
Zoro # G6971991
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1 1/2 in
- Min. Number of Clips 8
- Material Steel
- Rope Turn Back 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1010319
- Zoro # G6971991
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1 1/2 in |
Wire Rope Dia. | 1-1/2" |
Rope Turnback Length | 54 in |
Compatible Rope Diameter - Maximum | 1 1/2 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 8 |
Material | Steel |
Rope Turn Back | 54 in |
Min. Torque | 360 ft-lb |
Finish | Painted |
Includes | (2) Nuts, Saddle, U-Bolt |
Standards | ASME B30.26 |
Minimum Number of Clips Required | 8 |
Load Efficiency Rating | 90 % |
Compatible Strand Classification | 6 x 19, 6 x 37 |
Color | Red, Silver |
Fabrication | Forged |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Minimum Installation Torque | 360 ft-lb |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 1/2 in, Rope Turnback Length 54 in, Material Steel, Minimum Installation Torque 360 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 90 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 8, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- CROSBY Wire Rope Clip, U-Bolt, 3/16in (1010033)
- CROSBY Wire Rope Clip, U-Bolt, 1/2in (1010131)
- CROSBY Fist Grip, Double Saddle, 3/16in - 1/4in (1010471)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- CROSBY Wire Rope Clip, U-Bolt, 5/16in (1010079)
- CROSBY Fist Grip, Double Saddle, 3/4in (1010578)
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- Crosby Chains, Ropes & Cables