Shop All Shackles
Crosby
Wide Body Shackle, 36,000 lb, Alloy Steel
Mfr # 1021274
Zoro # G510718690
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 36,000 lb
- Width Between Eyes 2 in
- Body Material Alloy Steel
- Standards Certification of Lifting Appliances, DNV MSA Requirements
- Pin Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 2 in |
Inside Length | 5 3/4 in |
Pin Diameter | 1 3/8 in |
Details
Item | Wide Body Shackle |
Working Load Limit | 36,000 lb |
Body Material | Alloy Steel |
Standards | Certification of Lifting Appliances, DNV MSA Requirements |
Pin Material | Alloy Steel |
Lifting Capability | For Lifting |
Minimum Operating Temperature | -40 Degrees F |
Pin Finish | Galvanized |
Body Color | Silver |
Shackle Type | Wide Body Shackle |
Maximum Operating Temperature | 400 Degrees F |
Body Finish | Galvanized |
Pin Color | Red |
Body Thickness | 2 3/4 in |
Pin Type | Removable Bolt and Nut |
Description
Wide Body Shackle, Shackle Type Wide Body Shackle, Lifting Capability For Lifting, Working Load Limit 36,000 lb, Width Between Eyes 2 in, Body Material Alloy Steel, Inside Length 5 3/4 in, Body Thickness 2 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- CM Super Strong Anchor Shackle, 3 Ton Load, 12 In, 063 In Screw Pin, SelfColored (M650)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1019481)
- CROSBY Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Dia Bolt Pin, Hot Dipped Galvanized (1019579)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018605)
- CROSBY Anchor Shackle, Carbon Steel, 660 lb. (1018357)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- Crosby Lifting Hardware