Shop All Shackles
Crosby
Wide Body Shackle, 110,000 lb, Alloy Steel
Mfr # 1021593
Zoro # G4108886
product price: $2,134.00
/ea
Free Shipping & Returns
$2,134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 110,000 lb
- Width Between Eyes 3 1/4 in
- Pin Dia. 2 1/4 in
- Body Size 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width Between Eyes | 3 1/4 in |
Pin Dia. | 2 1/4 in |
Body Size | 4 1/2 in |
Pin Diameter | 2 1/4 in |
Inside Length | 9 3/8 in |
Details
Item | Shackle |
Pin Style | Bolt, Cotter, Nut |
Working Load Limit | 110,000 lb |
Body Material | Alloy Steel |
Pin Material | Alloy Steel |
Standards | DNV |
Pin Type | Removable Bolt and Nut |
Shackle Type | Wide Body Shackle |
Pin Finish | Galvanized |
Body Color | Red |
Body Thickness | 4 1/2 in |
Pin Color | Red |
Minimum Operating Temperature | -40 Degrees F |
Body Finish | Painted |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | For Lifting |
Description
Wide Body Shackle, Shackle Type Wide Body Shackle, Lifting Capability For Lifting, Working Load Limit 110,000 lb, Width Between Eyes 3 1/4 in, Body Material Alloy Steel, Inside Length 9 3/8 in, Body Thickness 4 1/2 in, Body Color Red, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards DNV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Proof Coil 5/16X60Ft (072-2227)
- DAYTON Cable, 1/4 in., 250 ft., 7 x 19, Steel (33RF84)
- CRAFTSMAN VERSATRACK(TM) Long General Purpose Hook (CMST82608VT)
- SAMSON Stable Braid (Orange) 1/2 in. x 600 ft. (STB12-600-NS)
- CROSBY Shackle, 5/8" Body Sz, Galvanized (1019258)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- CROSBY Anchor Shackle, Round Pin, 5/8" Pin Dia. (G-215)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018543)
- CROSBY Shackle, 7/16" Body Sz, Galvanized (1019212)
- RONSTAN INTERNATIONAL Shackle, Standard D, Slotted Pin, 5/32" (RF615)
- Crosby Lifting Hardware