Shop All Turnbuckles
Crosby
Turnbuckle, Jaw and Eye, Steel, 3/4 in Dia.
Mfr # TB034CR07
Zoro # G2368451
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 3/4
- Material Steel
- Take Up (In.) 6 9/64 in
- Working Load Limit (Lb.) 5,200 lb
- Type Jaw and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # TB034CR07
- Zoro # G2368451
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/4 |
Take Up Length | 6 1/8 in |
Thread Diameter | 3/4 in |
Details
Item | Turnbuckle Assembly |
Material | Steel |
Take Up (In.) | 6 9/64 in |
Working Load Limit (Lb.) | 5,200 lb |
Type | Jaw and Eye |
Standards | FF-T-791b |
Working Load Limit | 5,200 lb |
Turnbuckle Type | Clevis and Eye Turnbuckle |
Lifting Capability | For Lifting |
Body Material | Steel |
Fitting Types Included | Clevis, Eye |
Description
Turnbuckle Assembly, Turnbuckle Type Clevis and Eye Turnbuckle, Body Material Steel, Lifting Capability For Lifting, Working Load Limit 5,200 lb, Take Up Length 6 1/8 in, Thread Diameter 3/4 in, Fitting Types Included Clevis, Eye, Hook Opening Width Not Applicable, Standards FF-T-791b
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Pre-Configured 2000 Trailer, 48"Wx96L (F83978)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel8" (N22-8-RT)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 5/8 in Thread, 3500 lb Working, 6 in Take Up, 15.82 in L Close, Steel (1032616)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 1/2 in Thread, 2200 lb Working, 6 in Take Up, 14.14 in L Close, Steel (1032554)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 3/4 in Thread, 5200 lb Working, 6 in Take Up, 17.68 in L Close, Steel (1032670)
- CROSBY Turnbuckle, Jaw and Jaw, Steel, 1 in. Dia. (1032812)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook 1/2" x 12 (HHTBGV12X12)
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 9 (EHTBGV12X9)
- Crosby Turnbuckles