Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 7/8in
Mfr # 1035036
Zoro # G6991546
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 7/8 in
- Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
- Includes Wire Rope Clip
- For Use With All Wire Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1035036
- Zoro # G6991546
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/8 in |
Wire Rope Dia. | 7/8" |
Compatible Rope Diameter | 7/8 in |
Details
Item | Terminator Wedge Socket |
Material | Steel |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
Includes | Wire Rope Clip |
For Use With | All Wire Rope |
Finish | Painted |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 7/8 in, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, Bolt-On, 1980 lb. Load Limit (8504652)
- RUBBERMAID Caster, Plate (3"Od, Swvl, Black) (3600L4)
- PEERLESS CHAIN 5/16 7X19 WIRE ROPE 500'/RL, 4503405 (4503405)
- COTTERMAN 5 Steps, 50" H Steel Tilt and Roll Ladder (5TR18A1E10B8COC1P6)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- CROSBY Wire Rope Thimble, 1/4 in., Steel (1037960)
- CROSBY Sleeve, 1/2 in., Steel (1041143)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- Crosby Chains, Ropes & Cables