Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 5/8in
Mfr # 1035018
Zoro # G6633216
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 5/8 in
- Wire Rope Dia. 5/8"
- Includes Wire Rope Clip
- Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1035018
- Zoro # G6633216
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 5/8 in |
Wire Rope Dia. | 5/8" |
Compatible Rope Diameter | 5/8 in |
Details
Item | Terminator Wedge Socket |
Material | Steel |
Includes | Wire Rope Clip |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
For Use With | All Wire Rope |
Finish | Painted |
Lifting Capability | For Lifting |
Compatible Core Type | Wire Strand Core |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 5/8 in, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-3)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Terminator Wedge Socket, Steel, 7/8in (1035036)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- RONSTAN INTERNATIONAL Rope Guide Shock, 3/8", Line, Red (RF8081R)
- Crosby Sleeve & Thimble Kits for Wire Rope