Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 3/4in
Mfr # 1035027
Zoro # G7051965
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/4 in
- For Use With All Wire Rope
- Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
- Includes Wire Rope Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1035027
- Zoro # G7051965
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/4 in |
Wire Rope Dia. | 3/4" |
Compatible Rope Diameter | 3/4 in |
Details
Item | Terminator Wedge Socket |
Material | Steel |
For Use With | All Wire Rope |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
Includes | Wire Rope Clip |
Finish | Painted |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 3/4 in, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- CROSBY Terminator Wedge Socket, Steel, 1-1/8in (1035054)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- Crosby Chains, Ropes & Cables