Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 1in
Mfr # 1035045
Zoro # G6749565
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1 in
- Wire Rope Dia. 1"
- Includes 2 in Pin, Wire Rope Clip
- Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1035045
- Zoro # G6749565
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1 in |
Wire Rope Dia. | 1" |
Compatible Rope Diameter | 1 in |
Details
Item | Terminator Wedge Socket |
Material | Steel |
Includes | 2 in Pin, Wire Rope Clip |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
For Use With | All Wire Rope |
Finish | Painted |
Includes Pin | Pin Included |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1 in, Includes Pin Pin Included, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- ZORO SELECT Repair Kit for MP-24 (2LEE5)
- PEERLESS Pulley Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-03-56-)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1122)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- CROSBY Wire Rope Thimble, 3/16 in., Steel (1037274)
- CROSBY Ligth Wire Rope Thimble, 3/8 in., Steel (1037336)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- MIDWEST FASTENER 3/32" Zinc Plated Steel Cable Thimbles 15PK (71982)
- Crosby Chains, Ropes & Cables