Shop All Sleeve & Thimble Kits for Wire Rope
Crosby
Terminator Wedge Socket, Steel, 1-1/8in
Mfr # 1035054
Zoro # G6466451
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 1 1/8 in
- Includes Wire Rope Clip
- Wire Rope Dia. 1-1/8"
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1035054
- Zoro # G6466451
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1 1/8 in |
Wire Rope Dia. | 1-1/8" |
Compatible Rope Diameter | 1 1/8 in |
Details
Item | Terminator Wedge Socket |
Material | Steel |
Includes | Wire Rope Clip |
Finish | Painted |
Standards | ASME B30.26, EN 13411-6: 2010, RR-S-550E |
For Use With | All Wire Rope |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1 1/8 in, Material Steel, Lifting Capability For Lifting, Finish Painted, Standards ASME B30.26, EN 13411-6: 2010, RR-S-550E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPD3)
- PETZL Single Pulley, Aluminum, Capacity 5171 lb. (P05WN)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH (999-00210)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- CROSBY Sleeve, 1/2 in., Steel (1041143)
- CROSBY Terminator Wedge Socket, Steel, 1-1/4in (1035063)
- CROSBY Sleeve, 5/8 in., Steel (1041189)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- DAYTON Wire Rope Thimble, 3/8 In, SS, PK25 (1DLH3)
- Crosby Sleeve & Thimble Kits for Wire Rope