Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Carbon Steel, 6000 lb., Red
Mfr # 1048639
Zoro # G6539662
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 1-23/64 in
- Dimension B 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1048639
- Zoro # G6539662
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1-23/64 in |
Dimension B | 7-1/2 in |
Dimension D | 2 in |
Dimension d | 2" |
Eye Inside Height | 1 5/8 in |
Eye Inside Width | 2 in |
Diameter | 3/4 in |
Hook Reach Length | 7 1/2 in |
Dimension a | 1-23/64" |
Overall Width | 4 7/8 in |
Overall Length | 9 3/4 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Compatible Chain Trade Size | 9/32 in |
Hook Opening Width | 2 in |
Eye Inside Diameter | 2 in |
Usable Length | 7 1/2 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 6,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 3/4 in, Hook Opening Width 2 in, Overall Length 9 3/4 in, Usable Length 7 1/2 in, Overall Width 4 7/8 in, Eye Inside Diameter 2 in, Eye Inside Height 1 5/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Handle (PNL2500HDL)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30906)
- DAYTON Axle Clamp (MHAXC001G)
- NITE IZE Carabiner Clip, 3-35/64 in., Silver (LSB4-11-R3)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090250)
- CROSBY SS-4055 Latch Kit, For Use With 25 to 30 ton Carbon and 37 to 45 ton Alloy Hooks, SS (1090189)
- CROSBY Swivel Hook, Carbon Steel, 30,000 lb., Red (1048675)
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- US CARGO CONTROL 5/16" Clevis Grab Hook - Grade 70 (CGH51670)
- Crosby Chain & Cable Hooks