Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Carbon Steel, 3000 lb., Red
Mfr # 1048621
Zoro # G6854574
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 1 in
- Dimension B 6-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1048621
- Zoro # G6854574
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 1 in |
Dimension B | 6-1/8 in |
Dimension D | 1-3/4 in |
Hook Reach Length | 6 1/8 in |
Dimension a | 1" |
Dimension d | 1-3/4" |
Diameter | 5/8 in |
Eye Inside Height | 1 1/2 in |
Eye Inside Width | 1 3/4 in |
Overall Width | 3 5/8 in |
Overall Length | 7 3/4 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Compatible Chain Trade Size | 9/32 in |
Eye Inside Diameter | 1 3/4 in |
Usable Length | 6 1/8 in |
Hook Opening Width | 1 1/2 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 5/8 in, Hook Opening Width 1 1/2 in, Overall Length 7 3/4 in, Usable Length 6 1/8 in, Overall Width 3 5/8 in, Eye Inside Diameter 1 3/4 in, Eye Inside Height 1 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Handle Assembly (MHAC01G)
- HAMILTON Moldon Rubber Wheel 12X2-1/2In W 1In Rb (W-1225-R-1)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb (14EEX6)
- CROSBY ® A-1338 1/2" Grade 100 Clevis Grab Hook - 1049444 (1049444)
- CROSBY S-4100 Replacement Clevis Pin Kit, For Use With A-1361 Single Hooks, S-1325A Coupler, S-1311N Chain (1091829)
- CROSBY ® SS-4055 Stainless Latch Kit 15TC & 22TA- 1090143 (1090143)
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- CROSBY ® A-1339 5/8" Grade 100 Clevis Sling Hook - 1049158 (1049158)
- CAMPBELL CHAIN & FITTINGS EYE SLIP HOOK 3/8"" GR43 (T9101624)
- Crosby Lifting Hardware