Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Carbon Steel, 30,000 lb., Red
Mfr # 1048675
Zoro # G6451173
product price: $1,785.99
/ea
Free Shipping & Returns
$1,785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 3-13/64 in
- Dimension B 16-23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1048675
- Zoro # G6451173
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 3-13/64 in |
Dimension B | 16-23/32 in |
Dimension D | 4-7/64 in |
Hook Reach Length | 16 23/32 in |
Eye Inside Height | 3 3/4 in |
Dimension d | 4-7/64" |
Dimension a | 3-13/64" |
Eye Inside Width | 4 3/32 in |
Diameter | 1 1/2 in |
Overall Width | 10 3/8 in |
Overall Length | 21 3/8 in |
Eye Inside Diameter | 4 3/32 in |
Hook Opening Width | 4 1/4 in |
Compatible Rope Diameter | 7/8 in |
Compatible Chain Trade Size | 1/2 in |
Usable Length | 16 3/4 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 30,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1 1/2 in, Hook Opening Width 4 1/4 in, Overall Length 21 3/8 in, Usable Length 16 3/4 in, Overall Width 10 3/8 in, Eye Inside Diameter 4 3/32 in, Eye Inside Height 3 3/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- PITCO Caster , 4"Wheel, 9"Lift, W/Brake (PP10815)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- CROSBY Eye Hook, Alloy Steel, 10,000 lb., Gold (1022424)
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- CROSBY ® A-1339 5/16" Grade 100 Clevis Sling Hook - 1049121 (1049121)
- CROSBY Eye Hook, Alloy Steel, 22,000 lb., Gold (1022446)
- CROSBY Eye Hook, Alloy Steel, 4000 lb., Gold (1022402)
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- NATIONAL HARDWARE V2076 1-1/2 Hy Op S Hk Zn (121616V2076)
- Crosby Chain & Cable Hooks