Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Carbon Steel, 2000 lb., Red
Mfr # 1048612
Zoro # G6759505
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 29/32 in
- Dimension B 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1048612
- Zoro # G6759505
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 29/32 in |
Dimension B | 1/2 in |
Dimension D | 1-1/2 in |
Hook Reach Length | 5 5/8 in |
Diameter | 1/2 in |
Eye Inside Width | 1 1/2 in |
Dimension a | 29/32" |
Dimension d | 1-1/2" |
Eye Inside Height | 1 1/4 in |
Overall Width | 3 1/8 in |
Overall Length | 6 3/4 in |
Usable Length | 5 3/8 in |
Eye Inside Diameter | 1 1/2 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Hook Opening Width | 1 3/8 in |
Compatible Chain Trade Size | 9/32 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 2,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1/2 in, Hook Opening Width 1 3/8 in, Overall Length 6 3/4 in, Usable Length 5 3/8 in, Overall Width 3 1/8 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- US CARGO CONTROL 9" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT09EPDMCR50)
- TANIS Conveyor Cylinder Brush, L50In, OD4In (RB448)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- CROSBY ® A-1339 5/16" Grade 100 Clevis Sling Hook - 1049121 (1049121)
- CROSBY Eye Hook, Carbon Steel, 15,000 lb., Red (1022271)
- CROSBY ® S-1317 5/16" Shur-Loc Clevis hook - 1029009 (1029009)
- CROSBY Eye Hook, Alloy Steel, 10,000 lb., Gold (1022424)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090254)
- CROSBY Eye Hook, Carbon Steel, 4000 lb., Red (1022238)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 Hook And Eye (N226-373)
- Crosby Lifting Hardware