Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Carbon Steel, 15,000 lb., Red
Mfr # 1048657
Zoro # G7047591
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 2-51/64 in
- Dimension B 11-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1048657
- Zoro # G7047591
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 2-51/64 in |
Dimension B | 11-3/8 in |
Dimension D | 2-3/4 in |
Diameter | 1 1/8 in |
Eye Inside Width | 2 3/4 in |
Dimension a | 2-51/64" |
Eye Inside Height | 2 1/2 in |
Hook Reach Length | 11 3/8 in |
Dimension d | 2-3/4" |
Overall Width | 7 1/2 in |
Overall Length | 14 3/4 in |
Usable Length | 11 3/8 in |
Hook Opening Width | 3 in |
Compatible Rope Diameter | 7/8 in |
Eye Inside Diameter | 2 3/4 in |
Compatible Chain Trade Size | 3/8 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1 1/8 in, Hook Opening Width 3 in, Overall Length 14 3/4 in, Usable Length 11 3/8 in, Overall Width 7 1/2 in, Eye Inside Diameter 2 3/4 in, Eye Inside Height 2 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (2MJT5)
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Nylon, Yellow (EN1603NX10)
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- CROSBY Eye Hook, Carbon Steel, 20,000 lb., Red (1022282)
- CROSBY Swivel Hook, Alloy Steel, 14,000 lb., Gold (1048859)
- CROSBY Eye Hook, Alloy Steel, 22,000 lb., Gold (1022446)
- CROSBY Eye Hook, Carbon Steel, 3000 lb., Red (1022227)
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- CROSBY Swivel Hook, Alloy Steel, 30,000 lb., Gold (1048880)
- Crosby Lifting Hardware