Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Alloy Steel, 30,000 lb., Gold
Mfr # 1048880
Zoro # G6798321
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 2-17/64 in
- Dimension B 12-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crosby
- MFR # 1048880
- Zoro # G6798321
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 2-17/64 in |
Dimension B | 12-1/4 in |
Dimension D | 3-1/8 in |
Dimension a | 2-17/64" |
Eye Inside Width | 3 1/8 in |
Bolt Size | 3/8 in |
Dimension d | 3-1/8" |
Eye Inside Height | 2 1/2 in |
Hook Reach Length | 12 1/4 in |
Diameter | 1 1/4 in |
Overall Width | 8 3/8 in |
Overall Length | 16 3/8 in |
Eye Inside Diameter | 3 1/8 in |
Compatible Rope Diameter | 1 1/4 in, 1 3/8 in |
Compatible Chain Trade Size | 3/4 in |
Thread Size | 3/8" |
Hook Opening Width | 3 1/4 in |
Usable Length | 12 1/4 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 30,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 3 1/4 in, Overall Length 16 3/8 in, Usable Length 12 1/4 in, Overall Width 8 3/8 in, Eye Inside Diameter 3 1/8 in, Eye Inside Height 2 1/2 in, Thread Size 3/8 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (4ZX45)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4224HD)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (DCIB03141S-S32)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- CROSBY A-1339 3/8" Grade 100 Clevis Sling Hook - 1049130 (1049130)
- CROSBY BL-GA Rollox Self-Close Gate Assembly, For Use With #5 Golden Gate Hooks, Brass Alloy (1100375)
- CROSBY Eye Hook, Alloy Steel, 44,000 lb., Gold (1022468)
- CROSBY ® A-1339 3/4" Grade 100 Clevis Sling Hook - 1049167 (1049167)
- CM Slip Hook, 38 In Trade, 5500 Lb Load, Grade 63, Clevis Attachment, Steel Alloy (M906A)
- Crosby Chain & Cable Hooks