Shop All Chain & Cable Hooks
Crosby
Swivel Hook, Alloy Steel, 22,000 lb., Gold
Mfr # 1048868
Zoro # G6867104
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Swivel Eye
- Dimension A 2-51/64 in
- Dimension B 11-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crosby
- MFR # 1048868
- Zoro # G6867104
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 2-51/64 in |
Dimension B | 11-3/8 in |
Dimension D | 2-3/4 in |
Dimension a | 2-51/64" |
Eye Inside Height | 2 1/2 in |
Eye Inside Width | 2 3/4 in |
Diameter | 1 1/8 in |
Dimension d | 2-3/4" |
Hook Reach Length | 11 3/8 in |
Overall Width | 7 1/2 in |
Overall Length | 14 3/4 in |
Compatible Rope Diameter | 1 in, 1 1/8 in |
Hook Opening Width | 3 in |
Eye Inside Diameter | 2 3/4 in |
Usable Length | 11 3/8 in |
Compatible Chain Trade Size | 5/8 in |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 22,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/8 in, Hook Opening Width 3 in, Overall Length 14 3/4 in, Usable Length 11 3/8 in, Overall Width 7 1/2 in, Eye Inside Diameter 2 3/4 in, Eye Inside Height 2 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Walkboard - Plywood - 6' L (0127-108-06)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- CROSBY Eye Hook, Alloy Steel, 10,000 lb., Gold (1022424)
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- CROSBY Eye Hook, Alloy Steel, 4000 lb., Gold (1022402)
- CROSBY Swivel Hook, Carbon Steel, 20,000 lb., Red (1048666)
- CROSBY ® A-1338 1/4" Grade 100 Clevis Grab Hook - 1049417 (1049417)
- CROSBY L-3322B Swivel Hook With Bearing and Latch, 2 ton Load, Swivel Attachment, Forged Alloy Steel (1028609)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090254)
- Crosby Lifting Hardware